Shop SMITH BEARING
See all product information
Create Account
Stud Type: Unsealed, Screwdriver, Cylind
- Mfr # MCR-16-C
- Zoro # G823389730
product price:Â
$
46.15
/ea
Key Features
Stud Thread Size
M6x1.00
Roller Width
11 mm
Roller Diameter
16 mm
Stud Diameter
6 mm
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-16-C
- Zoro #
- G823389730
- UPC #
- 651041031326
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Lubrication
- Relubricateable
- Stud Material
- Alloy Steel
- Roller Material
- Alloy Steel
- Roller Head Type
- Flat
- Number of Rows
- 1
- Series
- MCR
- Bearing Type
- Needle Roller
- Closure
- Open
- Duty Type
- Standard
- Stud Type
- Concentric
- System of Measurement
- Metric
- Roller Style
- Stud
- Roller Type
- Slotted Flat
Dimensions
- Stud Thread Size
- M6x1.00
- Roller Width
- 11 mm
- Roller Diameter
- 16 mm
- Stud Diameter
- 6 mm
- Stud Length
- 16 mm
- Overall Length
- 28 mm
- Stud Thread Length
- 8 mm
- Length
- 28 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 28 mm, Roller Diameter 16 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 11 mm, Stud Material Alloy Steel, Stud Thread Size M6x1.00, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.