Stud Type: Unsealed, Screwdriver, Cylind
- Mfr # MCR-90-C
- Zoro # G923390360
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Roller Diameter
90 mm
Roller Width
35 mm
Stud Diameter
30 mm
Stud Thread Size
M30x1.50
Overall Length
100 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-90-C
- Zoro #
- G923390360
- UPC #
- 651041186088
- Country of Origin
- United States
- Item
- Stud Roller
- Series
- MCR
- Number of Rows
- 1
- Roller Material
- Alloy Steel
- Roller Head Type
- Flat
- Bearing Type
- Needle Roller
- Bearing Lubrication
- Relubricateable
- Duty Type
- Standard
- Closure
- Open
- Stud Material
- Alloy Steel
- Stud Type
- Concentric
- System of Measurement
- Metric
- Roller Style
- Stud
- Roller Type
- Slotted Flat
Dimensions
- Roller Diameter
- 90 mm
- Roller Width
- 35 mm
- Stud Diameter
- 30 mm
- Stud Thread Size
- M30x1.50
- Overall Length
- 100 mm
- Stud Thread Length
- 32 mm
- Stud Length
- 63 mm
- Length
- 100 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 100 mm, Roller Diameter 90 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 35 mm, Stud Material Alloy Steel, Stud Thread Size M30x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.