Stud Type: Unsealed, Screwdriver, Cylind
- Mfr # MCRV-13-C
- Zoro # G723390140
product price:Â
$
28.65
/ea
Key Features
Stud Thread Size
M5x0.80
Stud Diameter
5 mm
Roller Diameter
13 mm
Roller Width
9 mm
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-13-C
- Zoro #
- G723390140
- UPC #
- 651041186552
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Metric
- Series
- MCRV
- Duty Type
- Standard
- Bearing Type
- Needle Roller
- Stud Type
- Concentric
- Roller Head Type
- Flat
- Number of Rows
- 1
- Roller Material
- Alloy Steel
- Stud Material
- Alloy Steel
- Closure
- Open
- Roller Style
- Stud
- Roller Type
- Slotted Flat
Dimensions
- Stud Thread Size
- M5x0.80
- Stud Diameter
- 5 mm
- Roller Diameter
- 13 mm
- Roller Width
- 9 mm
- Stud Thread Length
- 7.5 mm
- Overall Length
- 23 mm
- Stud Length
- 13 mm
- Length
- 23 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 23 mm, Roller Diameter 13 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 9 mm, Stud Material Alloy Steel, Stud Thread Size M5x0.80, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.