Stud Type: Unsealed, Screwdriver, Cylind
- Mfr # MCRV-35-C
- Zoro # G623390455
product price:Â
$
78.75
/ea
Key Features
Stud Thread Size
M16x1.50
Roller Width
18 mm
Stud Diameter
16 mm
Roller Diameter
35 mm
Closure
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCRV-35-C
- Zoro #
- G623390455
- UPC #
- 651041186590
- Country of Origin
- United States
Dimensions
- Stud Thread Size
- M16x1.50
- Roller Width
- 18 mm
- Stud Diameter
- 16 mm
- Roller Diameter
- 35 mm
- Overall Length
- 52 mm
- Stud Thread Length
- 17 mm
- Stud Length
- 32.5 mm
- Length
- 52 mm
Details
- Item
- Stud Roller
- Closure
- Open
- Roller Material
- Alloy Steel
- Stud Type
- Concentric
- Stud Material
- Alloy Steel
- System of Measurement
- Metric
- Bearing Lubrication
- Relubricateable
- Number of Rows
- 1
- Series
- MCRV
- Duty Type
- Standard
- Bearing Type
- Needle Roller
- Roller Head Type
- Flat
- Roller Style
- Stud
- Roller Type
- Slotted Flat
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 52 mm, Roller Diameter 35 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 18 mm, Stud Material Alloy Steel, Stud Thread Size M16x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.