Stud Type: Unsealed, Screwdriver, Flat

  • Mfr # CR-1/2

  • Zoro # G423388805


product price:  $16.59
/ea

Key Features

Roller Diameter
1/2 in
Stud Diameter
0.19 in
Bore Diameter
0.19 in
Roller Width
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CR-1/2
Zoro #
G423388805
UPC #
651041036352
Country of Origin
United States

Dimensions

Roller Diameter
1/2 in
Stud Diameter
0.19 in
Bore Diameter
0.19 in
Roller Width
0.375 in

Description

Stud Type: Unsealed, Screwdriver, Flat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.