Stud Type: Unsealed, Screwdriver, Flat
- Mfr # CR-5/8-A
- Zoro # G923388022
product price:Â
$
19.19
/ea
Key Features
Stud Thread Size
1/4"-28
Roller Head Type
Flat
Duty Type
Standard
Stud Type
Concentric
Stud Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR-5/8-A
- Zoro #
- G923388022
- UPC #
- 651041126008
- Country of Origin
- United States
Dimensions
- Stud Thread Size
- 1/4"-28
- Roller Diameter
- 5/8 in
- Roller Width
- 7/16 in
- Stud Length
- 3/4 in
- Overall Length
- 1 7/32 in
- Stud Thread Length
- 5/16 in
- Stud Diameter
- 1/4 in
- Length
- 1 7/32 in
Details
- Item
- Stud Roller
- Roller Head Type
- Flat
- Duty Type
- Standard
- Stud Type
- Concentric
- Stud Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Roller Material
- Alloy Steel
- Closure
- Open
- System of Measurement
- Inch
- Bearing Lubrication
- Relubricateable
- Number of Rows
- 1
- Series
- CR
- Roller Style
- Stud
- Roller Type
- Slotted Flat
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 1 7/32 in, Roller Diameter 5/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 7/16 in, Stud Material Alloy Steel, Stud Thread Size 1/4 In.-28, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.