Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Roller, Flanged, Eccentric, 3-1/4 In.

  • Mfr # FCR-3-1/4-E

  • Zoro # G4464345


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat Flanged
Face Design
Plain
Roller Dia.
3.25 in
Roller Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR-3-1/4-E
Zoro #
G4464345
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
3.25 in
Roller Width
2 in
Stud Dia.
1.25 in
Stud Length
2 1/2 in
Thread Size
1-1/4-12
Roller Width (In.)
2.0000
Stud Length (In.)
2.500
Stud Dia. (In.)
1.250
Roller Dia. (In.)
3.250
Thread Length (In.)
1.75 in
Overall Length
4 9/16 in
Stud Thread Length
1 3/4 in
Roller Diameter
3 1/4 in
Stud Thread Size
1 1/4"-12
Hex Drive Size
1/2 in
Stud Diameter
1 1/4 in
Flange Diameter
4.19 in
Flange Thickness
0.59 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat Flanged
Face Design
Plain
Stud Type
Eccentric
Dynamic Load Capacity (Lb.)
14,300 lb
Bearing Material
Alloy Steel
Agency Compliance
ABMA
Type
Stud
Static Load Capacity (Lb.)
16,000 lb
Roller Type
Flanged, Eccentric
Number of Bearings
1
Roller Material
Alloy Steel
Bearing Type
Tapered Roller
Item
Track Roller
Stud Material
Alloy Steel
System of Measurement
Inch
Closure
Open
Drive Location
Stud
Roller Material Grade
52100
Duty Type
Heavy
Minimum Temperature
-30 Degrees F
Roller Head Type
Flanged
Rolling Element Rows
1
Drive Type
None
Features
Designed to Handle Both Axial and Radial Loads
Bearing Material Grade
AISI 52100
Lube Port Location
Roller Head, Stud End, Stud Side
Maximum Temperature
250 Degrees F
Load Direction
Radial
Standards
ABMA
Static Radial Load Capacity
16,000 lbf
Dynamic Radial Load Capacity
14,300 lbf
Static Axial Load Capacity
16,000 lbf

Description

Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 4 9/16 in, Roller Diameter 3 1/4 in, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 2 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 1 1/4 In.-12, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Tapered Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.