Unsealed, Hex, Eccentric, Cylindrical
- Mfr # MCR-30-BEC
- Zoro # G923390117
product price:Â
$
82.55
/ea
Key Features
Stud Thread Size
M12x1.50
System of Measurement
Metric
Closure
Open
Stud Thread Length
13 mm
Overall Length
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCR-30-BEC
- Zoro #
- G923390117
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stud Thread Size
- M12x1.50
- Stud Thread Length
- 13 mm
- Overall Length
- 40 mm
- Roller Diameter
- 30 mm
- Stud Length
- 25 mm
- Roller Width
- 14 mm
- Stud Diameter
- 12 mm
- Length
- 40 mm
Details
- Item
- Stud Roller
- System of Measurement
- Metric
- Closure
- Open
- Bearing Lubrication
- Relubricateable
- Stud Material
- Alloy Steel
- Roller Head Type
- Flat
- Series
- MCR
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- Bearing Type
- Needle Roller
- Duty Type
- Standard
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Hex Socket Flat
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 40 mm, Roller Diameter 30 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 14 mm, Stud Material Alloy Steel, Stud Thread Size M12x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.