Unsealed, Hex, Eccentric, Cylindrical
- Mfr # MCR-32-BEC
- Zoro # G823389884
product price:Â
$
87.35
/ea
Key Features
Duty Type
Standard
Stud Thread Length
13 mm
Roller Head Type
Flat
Number of Rows
1
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-32-BEC
- Zoro #
- G823389884
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Duty Type
- Standard
- Roller Head Type
- Flat
- Number of Rows
- 1
- Bearing Lubrication
- Relubricateable
- Roller Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Stud Material
- Alloy Steel
- System of Measurement
- Metric
- Closure
- Open
- Series
- MCR
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Hex Socket Flat
Dimensions
- Stud Thread Length
- 13 mm
- Overall Length
- 40 mm
- Roller Diameter
- 32 mm
- Stud Thread Size
- M12x1.50
- Roller Width
- 14 mm
- Stud Length
- 25 mm
- Stud Diameter
- 12 mm
- Length
- 40 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 40 mm, Roller Diameter 32 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 14 mm, Stud Material Alloy Steel, Stud Thread Size M12x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.