Shop SMITH BEARING
See all product information
Create Account
Unsealed, Hex, Eccentric, Cylindrical
- Mfr # MCRV-40-BEC
- Zoro # G323388691
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Stud Thread Length
19 mm
Series
MCRV
Roller Width
20 mm
Stud Length
36.5 mm
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-40-BEC
- Zoro #
- G323388691
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Series
- MCRV
- Bearing Lubrication
- Relubricateable
- Duty Type
- Standard
- Number of Rows
- 1
- Roller Head Type
- Flat
- Stud Material
- Alloy Steel
- Closure
- Open
- Roller Material
- Alloy Steel
- Bearing Type
- Needle Roller
- System of Measurement
- Metric
- Stud Type
- Standard with Eccentric Bushing
- Roller Style
- Stud
- Roller Type
- Hex Socket Flat
Dimensions
- Stud Thread Length
- 19 mm
- Roller Width
- 20 mm
- Stud Length
- 36.5 mm
- Stud Thread Size
- M18x1.50
- Overall Length
- 58 mm
- Roller Diameter
- 40 mm
- Stud Diameter
- 18 mm
- Length
- 58 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 58 mm, Roller Diameter 40 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 20 mm, Stud Material Alloy Steel, Stud Thread Size M18x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.