Shop SMITH BEARING
See all product information
Create Account
Stud Type: Unsealed, Hex, Cylindrical
- Mfr # MCRV-85-BC
- Zoro # G823388306
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Roller Width
35 mm
Roller Head Type
Flat
Overall Length
100 mm
Bearing Lubrication
Relubricateable
Closure
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-85-BC
- Zoro #
- G823388306
- UPC #
- 651041186811
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Head Type
- Flat
- Bearing Lubrication
- Relubricateable
- Closure
- Open
- Bearing Type
- Needle Roller
- Stud Material
- Alloy Steel
- Number of Rows
- 1
- Stud Type
- Concentric
- Duty Type
- Standard
- System of Measurement
- Metric
- Series
- MCRV
- Roller Material
- Alloy Steel
- Roller Style
- Stud
- Roller Type
- Hex Socket Flat
Dimensions
- Roller Width
- 35 mm
- Overall Length
- 100 mm
- Stud Length
- 63 mm
- Stud Thread Size
- M30x1.50
- Stud Thread Length
- 32 mm
- Roller Diameter
- 85 mm
- Stud Diameter
- 30 mm
- Length
- 100 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 100 mm, Roller Diameter 85 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 35 mm, Stud Material Alloy Steel, Stud Thread Size M30x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.