Shop SMITH BEARING
See all product information
Create Account
Unsealed, Screwdriver, Eccentric, Cyclin
- Mfr # MCR-30-EC
- Zoro # G523388859
product price:Â
$
82.55
/ea
Key Features
Overall Length
40 mm
Series
MCR
Roller Diameter
30 mm
Number of Rows
1
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-30-EC
- Zoro #
- G523388859
- UPC #
- -
- Country of Origin
- United States
- Item
- Cam Follower
- Series
- MCR
- Number of Rows
- 1
- System of Measurement
- Metric
- Stud Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Roller Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Duty Type
- Standard
- Roller Head Type
- Flat
- Closure
- Open
- Stud Type
- Standard with Eccentric Bushing
- Roller Style
- Stud
- Roller Type
- Slotted Flat
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 40 mm, Roller Diameter 30 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 14 mm, Stud Material Alloy Steel, Stud Thread Size M12x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.