Unsealed, Screwdriver, Eccentric, Cyclin
- Mfr # MCR-52-EC
- Zoro # G623390158
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Duty Type
Standard
Roller Diameter
52 mm
Stud Length
40.5 mm
Closure
Open
Number of Rows
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-52-EC
- Zoro #
- G623390158
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Duty Type
- Standard
- Closure
- Open
- Number of Rows
- 1
- Roller Head Type
- Flat
- Stud Material
- Alloy Steel
- System of Measurement
- Metric
- Roller Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Series
- MCR
- Bearing Lubrication
- Relubricateable
- Roller Type
- Slotted Flat
- Stud Type
- Standard with Eccentric Bushing
- Roller Style
- Stud
Dimensions
- Roller Diameter
- 52 mm
- Stud Length
- 40.5 mm
- Stud Thread Size
- M20x1.50
- Stud Thread Length
- 21 mm
- Roller Width
- 24 mm
- Overall Length
- 66 mm
- Stud Diameter
- 20 mm
- Length
- 66 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 66 mm, Roller Diameter 52 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 24 mm, Stud Material Alloy Steel, Stud Thread Size M20x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.