Unsealed, Screwdriver, Eccentric, Cyclin
- Mfr # MCR-72-EC
- Zoro # G623387455
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Closure
Open
Stud Length
49.5 mm
Series
MCR
Duty Type
Standard
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-72-EC
- Zoro #
- G623387455
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Closure
- Open
- Series
- MCR
- Duty Type
- Standard
- Bearing Lubrication
- Relubricateable
- Roller Head Type
- Flat
- System of Measurement
- Metric
- Stud Material
- Alloy Steel
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- Bearing Type
- Needle Roller
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Slotted Flat
Dimensions
- Stud Length
- 49.5 mm
- Stud Thread Length
- 25 mm
- Overall Length
- 80 mm
- Roller Width
- 29 mm
- Roller Diameter
- 72 mm
- Stud Thread Size
- M24x1.50
- Stud Diameter
- 24 mm
- Length
- 80 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 80 mm, Roller Diameter 72 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 29 mm, Stud Material Alloy Steel, Stud Thread Size M24x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.