V-Groove Guide Rail
- Mfr # MSRV-13600-0
- Zoro # G523388613
product price:Â
$
7,151.99
/ea
Key Features
Edge Angle
90 Degrees
Channel Type
Double V-Channel
Channel Angle
90 Degrees
Rail Material
Carbon Steel
Overall Length
3,600 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MSRV-13600-0
- Zoro #
- G523388613
- UPC #
- -
- Country of Origin
- United States
- Item
- Linear Guide Rail
- Edge Angle
- 90 Degrees
- Channel Type
- Double V-Channel
- Channel Angle
- 90 Degrees
- Rail Material
- Carbon Steel
- Load Direction
- Radial
- Mounting Hole Center to Center
- 11.811 in
- Includes Rollers
- Rollers Not Included
- Series
- MSRV
- System of Measurement
- Metric
- Number of Mounting Holes
- 0
- Rail Finish
- Unfinished
Dimensions
- Overall Length
- 3,600 mm
- Manufacturer Size
- 1
- Length
- 3,600 mm
- Overall Height
- 75 mm
- Overall Width
- 40 mm
Description
Linear Guide Rail, Overall Length 3,600 mm, Overall Width 40 mm, Overall Height 75 mm, Rail Material Carbon Steel, Manufacturer Size 1, Number of Mounting Holes 0, Rail Finish Unfinished, System of Measurement Metric, Mounting Hole Center to Center 11.811 in, Series MSRV, Channel Type Double V-Channel, Edge Angle 90 Degrees , Channel Angle 90 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.