V-Groove Guide Rail
- Mfr # SRV-40720-0
- Zoro # G323390489
product price:Â
$
3,062.99
/ea
Key Features
Mounting Hole Center to Center
12 in
Channel Type
Double V-Channel
Rail Material
Carbon Steel
Manufacturer Size
4
Edge Angle
90 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRV-40720-0
- Zoro #
- G323390489
- UPC #
- -
- Country of Origin
- United States
- Item
- Linear Guide Rail
- Mounting Hole Center to Center
- 12 in
- Channel Type
- Double V-Channel
- Rail Material
- Carbon Steel
- Edge Angle
- 90 Degrees
- Channel Angle
- 90 Degrees
- Series
- SRV
- System of Measurement
- Inch
- Includes Rollers
- Rollers Not Included
- Load Direction
- Radial
- Rail Finish
- Unfinished
- Number of Mounting Holes
- 0
Dimensions
- Manufacturer Size
- 4
- Overall Length
- 72 in
- Length
- 72 in
- Overall Width
- 1 in
- Overall Height
- 2 in
Description
Linear Guide Rail, Overall Length 72 in, Overall Width 1 in, Overall Height 2 in, Rail Material Carbon Steel, Manufacturer Size 4, Number of Mounting Holes 0, Rail Finish Unfinished, System of Measurement Inch, Mounting Hole Center to Center 12 in, Series SRV, Channel Type Double V-Channel, Edge Angle 90 Degrees , Channel Angle 90 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.