Plain Guide Rail
- Mfr # SRP-21440-0
- Zoro # G323388769
product price:Â
$
7,723.99
/ea
Key Features
System of Measurement
Inch
Includes Rollers
Rollers Not Included
Manufacturer Size
2
Mounting Hole Center to Center
12 in
Rail Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRP-21440-0
- Zoro #
- G323388769
- UPC #
- -
- Country of Origin
- United States
- Item
- Linear Guide Rail
- System of Measurement
- Inch
- Includes Rollers
- Rollers Not Included
- Mounting Hole Center to Center
- 12 in
- Rail Material
- Carbon Steel
- Series
- SRP
- Load Direction
- Radial
- Rail Finish
- Unfinished
- Number of Mounting Holes
- 0
Dimensions
- Manufacturer Size
- 2
- Overall Length
- 144 in
- Overall Height
- 4 in
- Overall Width
- 2 in
- Length
- 144 in
Description
Linear Guide Rail, Overall Length 144 in, Overall Width 2 in, Overall Height 4 in, Rail Material Carbon Steel, Manufacturer Size 2, Number of Mounting Holes 0, Rail Finish Unfinished, System of Measurement Inch, Mounting Hole Center to Center 12 in, Series SRP, Channel Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.