Shop SMITH BEARING
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
V-Groove Guide Rail
- Mfr # SRHP-21140-0
- Zoro # G823387200
product price:Â
$
6,292.99
/ea
Key Features
Rail Material
Carbon Steel
System of Measurement
Inch
Overall Length
114 in
Series
SRHP
Edge Angle
90 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRHP-21140-0
- Zoro #
- G823387200
- UPC #
- -
- Country of Origin
- United States
- Item
- Linear Guide Rail
- Rail Material
- Carbon Steel
- System of Measurement
- Inch
- Series
- SRHP
- Edge Angle
- 90 Degrees
- Mounting Hole Center to Center
- 12 in
- Channel Type
- Double V-Channel
- Channel Angle
- 90 Degrees
- Includes Rollers
- Rollers Not Included
- Load Direction
- Radial
- Number of Mounting Holes
- 0
- Rail Finish
- Unfinished
Dimensions
- Overall Length
- 114 in
- Manufacturer Size
- 2
- Length
- 114 in
- Overall Height
- 2 in
- Overall Width
- 2 in
Description
Linear Guide Rail, Overall Length 114 in, Overall Width 2 in, Overall Height 2 in, Rail Material Carbon Steel, Manufacturer Size 2, Number of Mounting Holes 0, Rail Finish Unfinished, System of Measurement Inch, Mounting Hole Center to Center 12 in, Series SRHP, Channel Type Double V-Channel, Edge Angle 90 Degrees , Channel Angle 90 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.