Shop SMITH BEARING
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Plain Guide Rail
- Mfr # MSRP-23600-0
- Zoro # G823388399
product price:Â
$
8,480.99
/ea
Key Features
Load Direction
Radial
Overall Length
3,600 mm
Rail Material
Carbon Steel
Series
MSRP
Includes Rollers
Rollers Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MSRP-23600-0
- Zoro #
- G823388399
- UPC #
- -
- Country of Origin
- United States
- Item
- Linear Guide Rail
- Load Direction
- Radial
- Rail Material
- Carbon Steel
- Series
- MSRP
- Includes Rollers
- Rollers Not Included
- System of Measurement
- Metric
- Mounting Hole Center to Center
- 11.811 in
- Number of Mounting Holes
- 0
- Rail Finish
- Unfinished
Dimensions
- Overall Length
- 3,600 mm
- Manufacturer Size
- 2
- Length
- 3,600 mm
- Overall Width
- 50 mm
- Overall Height
- 100 mm
Description
Linear Guide Rail, Overall Length 3,600 mm, Overall Width 50 mm, Overall Height 100 mm, Rail Material Carbon Steel, Manufacturer Size 2, Number of Mounting Holes 0, Rail Finish Unfinished, System of Measurement Metric, Mounting Hole Center to Center 11.811 in, Series MSRP, Channel Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.