V-Groove Guide Rail
- Mfr # SRV-11440-0
- Zoro # G423389956
product price:Â
$
6,629.99
/ea
Key Features
Channel Angle
90 Degrees
Channel Type
Double V-Channel
Series
SRV
Load Direction
Radial
Overall Length
144 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRV-11440-0
- Zoro #
- G423389956
- UPC #
- -
- Country of Origin
- United States
- Item
- Linear Guide Rail
- Channel Angle
- 90 Degrees
- Channel Type
- Double V-Channel
- Series
- SRV
- Load Direction
- Radial
- Includes Rollers
- Rollers Not Included
- System of Measurement
- Inch
- Rail Material
- Carbon Steel
- Edge Angle
- 90 Degrees
- Mounting Hole Center to Center
- 12 in
- Rail Finish
- Unfinished
- Number of Mounting Holes
- 0
Dimensions
- Overall Length
- 144 in
- Manufacturer Size
- 1
- Length
- 144 in
- Overall Height
- 3 in
- Overall Width
- 1.5 in
Description
Linear Guide Rail, Overall Length 144 in, Overall Width 1.5 in, Overall Height 3 in, Rail Material Carbon Steel, Manufacturer Size 1, Number of Mounting Holes 0, Rail Finish Unfinished, System of Measurement Inch, Mounting Hole Center to Center 12 in, Series SRV, Channel Type Double V-Channel, Edge Angle 90 Degrees , Channel Angle 90 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.