Shop SMITH BEARING
See all product information
Create Account
V-Groove Stud Type Eccentric Track Rolle
- Mfr # MVCR-26-E
- Zoro # G023387741
product price:Â
$
80.79
/ea
Key Features
Roller Head Type
V-Groove
Series
SMITH-TRAX
Bearing Lubrication
Maintenance-Free
Duty Type
Heavy
Number of Rows
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MVCR-26-E
- Zoro #
- G023387741
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Head Type
- V-Groove
- Series
- SMITH-TRAX
- Bearing Lubrication
- Maintenance-Free
- Duty Type
- Heavy
- Number of Rows
- 2
- Stud Material
- Alloy Steel
- Closure
- Double Sealed
- Bearing Type
- Tapered Roller
- System of Measurement
- Inch
- Roller Material
- Alloy Steel
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
- Rolling Element Rows
- 2
- Roller Type
- Hex Socket V-Groove
Dimensions
- Roller Diameter
- 40 mm
- Roller Width
- 20 mm
- Stud Diameter
- 10 mm
Description
Stud Roller, Closure Double Sealed, Duty Type Heavy, Face Design Plain, Roller Head Type V-Groove, Roller Material Alloy Steel, Stud Material Alloy Steel, Stud Type Eccentric, System of Measurement Inch, Bearing Type Tapered Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.