Yoke Type: Unsealed, Crowned
- Mfr # MYR-50
- Zoro # G623390035
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Roller Diameter
90 mm
Bore Diameter
50 mm
Roller Width
30 mm
Number of Rows
1
Self Lubricating Bearing
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MYR-50
- Zoro #
- G623390035
- UPC #
- 651041185173
- Country of Origin
- United States
- Item
- Yoke Roller
- Number of Rows
- 1
- Self Lubricating Bearing
- No
- Seal Type
- Open
- Features
- Caged
- Load Direction
- Radial
- Roller Material Grade
- SAE 52100
- System of Measurement
- Metric
- Roller Material
- Bearing Steel
- Maximum Temperature
- 250 Degrees F
- Roller Head Type
- Crowned
- Minimum Temperature
- -40 Degrees F
- Closure
- Open
- Bearing Lubrication
- Relubricateable
- Bearing Type
- Needle Roller
- Series
- MYR
- Duty Type
- Standard
- Roller Style
- Yoke
- Roller Type
- Crowned
Dimensions
- Roller Diameter
- 90 mm
- Bore Diameter
- 50 mm
- Roller Width
- 30 mm
- Overall Length
- 32 mm
- Fits Chest Size
- Caged
- Length
- 32 mm
Description
Yoke Roller, Bore Diameter 50 mm, Closure Open, Duty Type Standard, Overall Length 32 mm, Roller Diameter 90 mm, Roller Head Type Crowned, Roller Material Bearing Steel, Roller Width 30 mm, Seal Type Open, System of Measurement Metric, Bearing Type Needle Roller, Features Caged, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Roller Material Grade SAE 52100, Self Lubricating Bearing No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.