Shop SMITH BEARING
See all product information
Create Account
Yoke Type: Unsealed, Cylindrical
- Mfr # MYR-35-C
- Zoro # G423390259
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Roller Diameter
72 mm
Roller Width
28 mm
Bore Diameter
35 mm
System of Measurement
Metric
Features
Caged, Crowned O.D.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MYR-35-C
- Zoro #
- G423390259
- UPC #
- 651041185241
- Country of Origin
- United States
- Item
- Yoke Roller
- System of Measurement
- Metric
- Features
- Caged, Crowned O.D.
- Self Lubricating Bearing
- No
- Seal Type
- Open
- Roller Material Grade
- SAE 52100
- Number of Rows
- 1
- Load Direction
- Radial
- Roller Material
- Bearing Steel
- Closure
- Open
- Maximum Temperature
- 250 Degrees F
- Bearing Lubrication
- Relubricateable
- Duty Type
- Standard
- Minimum Temperature
- -40 Degrees F
- Bearing Type
- Needle Roller
- Series
- MYR
- Roller Head Type
- Flat
- Roller Type
- Flat
- Roller Style
- Yoke
Dimensions
- Roller Diameter
- 72 mm
- Roller Width
- 28 mm
- Bore Diameter
- 35 mm
- Overall Length
- 29 mm
- Fits Chest Size
- Caged, Crowned O.D.
- Length
- 29 mm
Description
Yoke Roller, Bore Diameter 35 mm, Closure Open, Duty Type Standard, Overall Length 29 mm, Roller Diameter 72 mm, Roller Head Type Flat, Roller Material Bearing Steel, Roller Width 28 mm, Seal Type Open, System of Measurement Metric, Bearing Type Needle Roller, Features Caged, Crowned O.D., Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Roller Material Grade SAE 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.