Yoke Type: Unsealed, Flat

  • Mfr # YR-3

  • Zoro # G223387367


product price:  $95.09
/ea

Key Features

Roller Diameter
3 in
Bore Diameter
1 in
Roller Width
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YR-3
Zoro #
G223387367
UPC #
-
Country of Origin
United States

Dimensions

Roller Diameter
3 in
Bore Diameter
1 in
Roller Width
1-3/4 in

Description

Yoke Type: Unsealed, Flat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.