Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AWWA Coupling, 6 In L

  • Mfr # 46106540765000

  • Zoro # G0467302


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3/4" x 1"
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Standards
ANSI A21.11, ASTM 633-78, ASTM A-536, AWWA C219, NSF 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46106540765000
Zoro #
G0467302
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3/4" x 1"
Pipe Fitting Length
6"
Fitting Length
6"
Bolt Size
5/8 in
Pipe Size (Fittings)
3/4" x 1"
Overall Length
11 in
Fitting Side B Outside Diameter
12 1/2 in
Fitting Side B Nominal Pipe Size
6 in
Fitting Side A Nominal Pipe Size
6 in
Fitting Side A Outside Diameter
12 1/2 in
Bolt Hole Diameter
5/8 in
Fitting Nominal Pipe Size
6 in
Fitting Outside Diameter
12 1/2 in

Details

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Standards
ANSI A21.11, ASTM 633-78, ASTM A-536, AWWA C219, NSF 61
Basic Pipe Fitting Shape
Coupling
Item
Pipe Coupling
Max. Pressure
250 psi
Specific Pipe Fitting Shape
Coupling
Gasket Material
Nitrile
Vacuum Rating
28 in
Number of Bolts
4
Bolt Material
Epoxy Coated Steel
Temp. Range
-20 Degrees to 180 Degrees F
Color
Blue
Fitting Side B Gender
Female
Finish/Coating
Epoxy Coated
Low Lead Certified Standard
No
Material Grade
12L14
Low Lead Compliance Level
Not Compliant
Includes Pre-Applied Thread Sealant
NO
Includes Seal
Yes
For Pipe Schedule
250
Application
Non-Potable Water
Maximum Operating Pressure
250 psi
Fitting Side B Type
Flanged
Fitting Side A Gender
Female
Fitting Side A Type
Flanged
Seal Material
Nitrile
Seal Type Included
Standard
For Movement Type
Vibration

Description

Quantum Coupling, Bolt Hole Diameter 5/8 in, Bolt Material Alloy Steel, Finish/Coating Epoxy Coated, Fitting Nominal Pipe Size 6 in, Fitting Type Flanged, For Movement Type Vibration, Maximum Operating Pressure 250 psi, Offset Distance Not Applicable, Overall Length 11 in, Pipe Fitting Material Ductile Iron, Seal Material Nitrile, Seal Type Included Standard, Basic Fitting Shape Coupling, For Pipe Schedule 250, Standards ANSI A21.11 (AWWA C111), ASTM A536, AWWA C219, Color Blue

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.