Shop SMITH-BLAIR

CouplingBody, CarbonSteel, Flange8", 3"

  • Mfr # 41100035002003
  • Zoro # G0813224

product price: 
$
195.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3"
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Standards
ASTM A307, ASTM A536, ASTMA53C, NSF 61
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
41100035002003
Zoro #
G0813224
UPC #
-
Country of Origin
China
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Standards
ASTM A307, ASTM A536, ASTMA53C, NSF 61
Basic Pipe Fitting Shape
Coupling
Max. Pressure
150 psi
Item
Pipe Coupling
Vacuum Rating
28 in
Bolt Material
Stainless Steel
Temp. Range
-20 Degrees to 180 Degrees F
Number of Bolts
2
Specific Pipe Fitting Shape
Coupling
Gasket Material
Nitrile
Color
Blue
For Pipe Schedule
250
Fitting Side B Gender
Female
Maximum Operating Pressure
150 psi
Finish/Coating
Epoxy Coated
Fitting Side A Gender
Female
Seal Material
NBR
Includes Pre-Applied Thread Sealant
NO
Low Lead Compliance Level
Not Compliant
Application
Acids, Chemicals, Water
Low Lead Certified Standard
No
Material Grade
12L14
Fitting Side B Type
Flanged
Fitting Side A Type
Flanged
Seal Type Included
Standard
For Movement Type
Axial
Side 2 Connection Gender
Female
Side 2 Connection Type
Flange
Includes Seal
Yes
Side 1 Connection Gender
Female
Wire Color
Blue

Dimensions

Pipe Size - Pipe Fitting
3"
Pipe Size (Fittings)
3"
Fitting Length
7"
Bolt Size
5/8 in x 10-1/2 in
Pipe Fitting Length
7"
Fitting Side B Outside Diameter
3 1/2 in
Overall Length
17 1/2 in
Fitting Side B Nominal Pipe Size
3 in
Flange Outside Diameter
8 in
Fitting Side A Outside Diameter
3 1/2 in
Fitting Outside Diameter
12 3/16 in
Fitting Nominal Pipe Size
8 in
Side 2 Nominal Pipe Size
3 in
Side 2 Outside Diameter
12 3/16 in
Wire Rope Length
17 1/2 in
Length
17 1/2 in

Description

PIPE COUPLING, Bolt Hole Diameter 5/8 in, Bolt Material Alloy Steel, Finish/Coating Epoxy Coated, Fitting Nominal Pipe Size 3 in, Fitting Type Flanged, For Movement Type Vibration, Maximum Operating Pressure 150 psi, Offset Distance Not Applicable, Overall Length 7 in, Pipe Fitting Material Steel, Seal Material Nitrile, Seal Type Included Standard, Basic Fitting Shape Coupling, For Pipe Schedule 250, Standards ASTM A307, ASTM A512, ASTM A53, ASTM A536, AWWA C219, NSF 61, Color Blue

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.