Shop SMITH-BLAIR

CouplingBody, CarbonSteel, Flange6", 3/4"

  • Mfr # 41100010510003
  • Zoro # G3353357

product price: 
$
165.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3/4"
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Standards
ASTM A307, ASTM A536, ASTMA53C, NSF 61
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
41100010510003
Zoro #
G3353357
UPC #
-
Country of Origin
China
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Standards
ASTM A307, ASTM A536, ASTMA53C, NSF 61
Basic Pipe Fitting Shape
Coupling
Item
Pipe Coupling
Max. Pressure
150 psi
Number of Bolts
2
Specific Pipe Fitting Shape
Coupling
Temp. Range
-20 Degrees to 180 Degrees F
Gasket Material
Nitrile
Bolt Material
Steel
Vacuum Rating
28 in
Color
Blue
Maximum Operating Pressure
150 psi
Low Lead Certified Standard
No
Seal Material
NBR
Includes Pre-Applied Thread Sealant
NO
Finish/Coating
Epoxy Coated
Low Lead Compliance Level
Not Compliant
Application
Acids, Chemicals, Water
Fitting Side A Type
Flanged
For Pipe Schedule
250
Fitting Side A Gender
Female
Fitting Side B Type
Flanged
Fitting Side B Gender
Female
Material Grade
12L14
Includes Seal
Yes
Seal Type Included
Standard
For Movement Type
Vibration
Side 2 Connection Type
Flange
Side 1 Connection Gender
Female
Side 2 Connection Gender
Female
Wire Color
Blue

Dimensions

Pipe Size - Pipe Fitting
3/4"
Bolt Size
1/2 in x 14 in
Pipe Size (Fittings)
3/4"
Pipe Fitting Length
12"
Fitting Length
12"
Fitting Side A Nominal Pipe Size
3/4 in
Flange Outside Diameter
3 7/8 in
Fitting Side A Outside Diameter
1 in
Fitting Side B Outside Diameter
1 in
Fitting Side B Nominal Pipe Size
3/4 in
Overall Length
11 in
Fitting Outside Diameter
12 1/2 in
Fitting Nominal Pipe Size
6 in
Side 2 Nominal Pipe Size
3/4 in
Side 2 Outside Diameter
12 1/2 in
Wire Rope Length
11 in
Length
11 in

Description

Bolted Coupling, Bolt Hole Diameter Not Applicable, Bolt Material Steel, Finish/Coating Epoxy Coated, Fitting Nominal Pipe Size 6 in, Fitting Type Flange, For Movement Type Vibration, Maximum Operating Pressure 150 psi, Offset Distance Not Applicable, Overall Length 11 in, Pipe Fitting Material Carbon Steel, Seal Material NBR, Seal Type Included Standard, Basic Fitting Shape Coupling, For Pipe Schedule 250, Standards ANSI A21.11 (AWWA C111), ASTM A536, AWWA C219

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.