Pipe Repair Clamp, 1 7/8"MaxOD, Full Cov
Mfr # 24400019006000
Zoro # G908231640
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Gasket Material
Nitrile Rubber
Bolt Material
Steel
Number of Bolts
2
Outlet Connection
No
For Material Type
Carbon Steel, Polyethylene, Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24400019006000
Zoro #
G908231640
UPC #
-
Country of Origin
United States
Dimensions
For Pipe Size
1 1/2 in
For Maximum Copper Tube Size
1 1/2 in
Overall Length
6 in
For Minimum Outside Diameter
1 7/8 in
For Maximum Outside Diameter
1 7/8 in
Details
Gasket Material
Nitrile Rubber
Item
Pipe Repair Clamps
Bolt Material
Steel
Number of Bolts
2
Outlet Connection
No
For Material Type
Carbon Steel, Polyethylene, Stainless Steel
Maximum Operating Temperature
180 Degrees F
Maximum Vacuum Pressure
10 psi
Gasket Coverage
Full Coverage
For Fluid Type
Acids, Alkalies, Hydrocarbon Fluids, Natural Gas, Resist Oil, Water
Nut Material
304 Stainless Steel
Minimum Operating Temperature
-20 Degrees F
Clamp Material
304 Stainless Steel
Clamp Material Grade
304
Maximum Operating Pressure
150 psi
Features
Lug Material
Iron
Description
Pipe Repair Clamps, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 1 1/2 in, For Maximum Outside Diameter 1 7/8 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 1 7/8 in, For Pipe Size 1 1/2 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 2, Outlet Connection Type Not Applicable, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.