Zoro Homepage

Pipe Repair Clamp, 13/16"MaxOD, Full Cov

  • Mfr # 24700008403000

  • Zoro # G608231650


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Gasket Material
Nitrile Rubber
Bolt Material
304 Stainless Steel
Number of Bolts
1
Outlet Connection
No
For Fluid Type
Acids, Alkalies, Hydrocarbon Fluids, Natural Gas, Resist Oil, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24700008403000
Zoro #
G608231650
UPC #
-
Country of Origin
United States

Dimensions

For Maximum Copper Tube Size
1/2 in
Overall Length
3 in
For Pipe Size
1/2 in
For Maximum Outside Diameter
13/16 in
For Minimum Outside Diameter
13/16 in

Details

Gasket Material
Nitrile Rubber
Item
Pipe Repair Clamps
Bolt Material
304 Stainless Steel
Number of Bolts
1
Outlet Connection
No
For Fluid Type
Acids, Alkalies, Hydrocarbon Fluids, Natural Gas, Resist Oil, Water
Maximum Operating Temperature
180 Degrees F
Gasket Coverage
Full Coverage
Minimum Operating Temperature
-20 Degrees F
For Material Type
Carbon Steel, Polyethylene, Stainless Steel
Clamp Material
304 Stainless Steel
Lug Material
Stainless Steel
Maximum Operating Pressure
150 psi
Maximum Vacuum Pressure
10 psi
Features
That Allow the Clamp to Perform Similar to a Full Circle Clamp, Sealing 360-Degrees Around the Pipe, The 247's Gasket is a full Circumferential Gasket with two Bonded and Recessed Armor Plates
Nut Material
304 Stainless Steel
Clamp Material Grade
304

Description

Pipe Repair Clamps, Bolt Material 304 Stainless Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 1/2 in, For Maximum Outside Diameter 13/16 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 13/16 in, For Pipe Size 1/2 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 1, Outlet Connection Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.