Repair Clamp, 13 1/2"MaxOD, Full Cov, 7.5"L
- Mfr # 238132007008 IP
- Zoro # G0539752
product price:Â
$
432.99
/ea
Free Shipping & Returns
Key Features
Type
Full Circle
Gasket Material
Nitrile Rubber
Pipe Size
12 in
Length
7.5 in
Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 238132007008 IP
- Zoro #
- G0539752
- UPC #
- -
- Country of Origin
- China
- Type
- Full Circle
- Gasket Material
- Nitrile Rubber
- Material
- 304 Stainless Steel
- Item
- Repair Clamp
- Max. Pressure (PSI)
- 300
- Standards
- ANSI A21.11, ASTM A536
- Temp. Range
- -20F to 180F
- Number of Bolts
- 3
- Bolt Material
- Steel
- Outlet Connection
- Yes
- Minimum Operating Temperature
- -20 Degrees F
- Clamp Material
- Stainless Steel
- For Fluid Type
- Acids, Aliphatic Hydrocarbon Fluids, Alkalies, Chemicals, Natural Gas, Oils, Water
- Clamp Material Grade
- 304
- Maximum Operating Temperature
- 180 Degrees F
- Outlet Connection Type
- IP
- Gasket Coverage
- Full Coverage
- Nut Material
- Steel
- Maximum Vacuum Pressure
- 10 psi
- Maximum Operating Pressure
- 300 psI
- Lug Material
- Iron
- Shell Material
- 304 Stainless Steel
- Traction Material
- 304 Stainless Steel
Dimensions
- Pipe Size
- 12 in
- Length
- 7.5 in
- Fits Outside Dia.
- 13.10 in to 13.50 in
- Outlet Pipe Size
- 1 in
- Bolt Size
- 5/8 in X 6 7/8 in
- Bolt Length
- 6 7/8 in
- For Maximum Outside Diameter
- 13 1/2 in
- Bolt Diameter
- 5/8 in
- For Pipe Size
- 12 in
- For Maximum Copper Tube Size
- 12 in
- For Minimum Outside Diameter
- 13 1/8 in
- Overall Length
- 7.5 in
- Wire Rope Length
- 7.5 in
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 12 in, For Maximum Outside Diameter 13 1/2 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 13 1/8 in, For Pipe Size 12 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 300 psI, Maximum Vacuum Pressure 10 psi, Number of Bolts 3, Outlet Connection Type IP, Overall Length 7.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.