Shop SMITH-BLAIR
See all product information
Create Account
RepairClamp, 3 11/16"MaxOD, Full Cov, 7.5"L
- Mfr # 238035007006 IP
- Zoro # G2676441
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Type
Full Circle
Gasket Material
Nitrile Rubber
Pipe Size
3 in
Length
7.5 in
Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 238035007006 IP
- Zoro #
- G2676441
- UPC #
- -
- Country of Origin
- China
- Type
- Full Circle
- Gasket Material
- Nitrile Rubber
- Material
- 304 Stainless Steel
- Item
- Repair Clamp
- Number of Bolts
- 3
- Max. Pressure (PSI)
- 300
- Standards
- ANSI A21.11, ASTM A536
- Outlet Connection
- Yes
- Temp. Range
- -20F to 180F
- Bolt Material
- Steel
- Clamp Material
- Stainless Steel
- Minimum Operating Temperature
- -20 Degrees F
- Maximum Operating Pressure
- 300 psI
- Gasket Coverage
- Full Coverage
- Clamp Material Grade
- 304
- Outlet Connection Type
- IP
- Lug Material
- Iron
- For Fluid Type
- Acids, Aliphatic Hydrocarbon Fluids, Alkalies, Chemicals, Natural Gas, Oils, Water
- Maximum Vacuum Pressure
- 10 psi
- Maximum Operating Temperature
- 180 Degrees F
- Nut Material
- Steel
- Shell Material
- 304 Stainless Steel
Dimensions
- Pipe Size
- 3 in
- Length
- 7.5 in
- Fits Outside Dia.
- 3.46 in to 3.70 in
- Bolt Size
- 5/8 in X 6 7/8 in
- Outlet Pipe Size
- 3/4 in
- Bolt Length
- 6 7/8 in
- Bolt Diameter
- 5/8 in
- For Pipe Size
- 3 in
- For Maximum Outside Diameter
- 3 11/16 in
- For Minimum Outside Diameter
- 3 7/16 in
- For Maximum Copper Tube Size
- 3 in
- Overall Length
- 7.5 in
- Wire Rope Length
- 7.5 in
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 3 in, For Maximum Outside Diameter 3 11/16 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 3 7/16 in, For Pipe Size 3 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 300 psI, Maximum Vacuum Pressure 10 psi, Number of Bolts 3, Outlet Connection Type IP, Overall Length 7.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.