Shop SMITH-BLAIR
See all product information
Create Account
Repair Clamp, 4 3/4"MaxOD, Full Cov, 7.5"L
- Mfr # 238045007009 CC
- Zoro # G1730574
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
Type
Full Circle
Gasket Material
Nitrile Rubber
Pipe Size
4 in
Length
7.5 in
Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 238045007009 CC
- Zoro #
- G1730574
- UPC #
- -
- Country of Origin
- China
- Type
- Full Circle
- Gasket Material
- Nitrile Rubber
- Material
- 304 Stainless Steel
- Item
- Repair Clamp
- Temp. Range
- -20F to 180F
- Number of Bolts
- 3
- Standards
- ANSI A21.11, ASTM A536
- Max. Pressure (PSI)
- 300 psi
- Bolt Material
- Steel
- Outlet Connection
- Yes
- Minimum Operating Temperature
- -20 Degrees F
- Maximum Vacuum Pressure
- 10 psi
- Clamp Material Grade
- 304
- Features
- For Fluid Type
- Acids, Aliphatic Hydrocarbon Fluids, Alkalies, Chemicals, Natural Gas, Oils, Water
- Maximum Operating Temperature
- 180 Degrees F
- Maximum Operating Pressure
- 300 psI
- Gasket Coverage
- Full Coverage
- Outlet Connection Type
- CC
- Nut Material
- Steel
- Clamp Material
- Stainless Steel
- Lug Material
- Iron
- Shell Material
- 304 Stainless Steel
- Traction Material
- 304 Stainless Steel
Dimensions
- Pipe Size
- 4 in
- Length
- 7.5 in
- Fits Outside Dia.
- 4.45 in to 4.73 in
- Outlet Pipe Size
- 1 in
- Bolt Size
- 5/8 x 6 7/8 in
- For Pipe Size
- 4 in
- Bolt Length
- 6 7/8 in
- For Maximum Copper Tube Size
- 4 in
- Bolt Diameter
- 5/8 in
- For Minimum Outside Diameter
- 4 7/16 in
- For Maximum Outside Diameter
- 4 3/4 in
- Overall Length
- 7.5 in
- Wire Rope Length
- 7.5 in
- Fits Chest Size
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 4 in, For Maximum Outside Diameter 4 3/4 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 4 7/16 in, For Pipe Size 4 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 300 psI, Maximum Vacuum Pressure 10 psi, Number of Bolts 3, Outlet Connection Type CC, Overall Length 7.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.