Zoro Homepage

Repair Clamp, Full Circle, SS, 10 In

  • Mfr # 22600111012000

  • Zoro # G0250555


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Type
Full Circle
Gasket Material
Nitrile Rubber
Pipe Size
10 in
Length
12 1/2 in
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22600111012000
Zoro #
G0250555
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
10 in
Length
12 1/2 in
Fits Outside Dia.
11.04 in to 11.44 in
Bolt Size
5/8 in x 6 in
For Minimum Copper Tube Size
2 in
Overall Length
12.5 in
For Pipe Size
10 in
For Minimum Outside Diameter
11 1/16 in
Bolt Diameter
5/8 in
For Maximum Copper Tube Size
10 in
Bolt Length
6 in
For Maximum Outside Diameter
11 7/16 in

Description

Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 10 in, For Maximum Outside Diameter 11 7/16 in, For Minimum Copper Tube Size 2 in, For Minimum Outside Diameter 11 1/16 in, For Pipe Size 10 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 300 psI, Maximum Vacuum Pressure 10 psi, Number of Bolts 5, Outlet Connection Type Not Applicable, Overall Length 12.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.