Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repair Clamp, Iron, 12 In Pipe, 1.5 Out

  • Mfr # 31500132013000 CC

  • Zoro # G2735591


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
12 in
Outlet Pipe Size
1 1/2 in
Material
Ductile Iron with 304 Stainless Steel Straps
Max. Pressure (PSI)
300
Standards
ASTM A536, AWWA C800, NSF/ANSI 372, NSF/ANSI 61, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31500132013000 CC
Zoro #
G2735591
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
12 in
Outlet Pipe Size
1 1/2 in
Fits Outside Dia.
12.75 in to 13.20 in
Bolt Size
5/8 in
Outlet Thread Size
5/8"-4
For Minimum Outside Diameter
12 3/4 in
For Maximum Outside Diameter
13 3/16 in
For Maximum Pipe Size
12 in

Details

Material
Ductile Iron with 304 Stainless Steel Straps
Max. Pressure (PSI)
300
Standards
ASTM A536, AWWA C800, NSF/ANSI 372, NSF/ANSI 61, UL Listed
Type
Service Saddle
Number of Bolts
2
Item
Saddle Clamp
Gasket Material
Buna-N
Outlet Connection
1 1/2 in CC
Bolt Material
Stainless Steel
Temp. Range
-20F to 180F
Product Type
Clamp
Clamp Material
Iron
Number of Straps
1
Clamp Material Finish
Epoxy
Outlet Connection Type
CC
Mount Type
Hangers, Sign Mounting Brackets
Maximum Operating Pressure
200 psi
Strap Material
Stainless Steel
For Material Type
Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel
Nut Material
304 Stainless Steel
Minimum Operating Temperature
-20 Degrees F
For Fluid Type
Other Chemicals, Water
Maximum Operating Temperature
180 Degrees F

Description

Saddle Clamp, Bolt Material Stainless Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 13 3/16 in, For Maximum Pipe Size 12 in, For Minimum Outside Diameter 12 3/4 in, Gasket Material Buna-N, Outlet Connection Type CC, Outlet Pipe Size 1 1/2 in, For Fluid Type Other Chemicals, Water, For Material Type Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel, Maximum Operating Pressure 200 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.