Zoro Homepage

Repair Clamp, Pipe Size 3 In, 9 In L

  • Mfr # 24500035009000

  • Zoro # G2877497


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Type
Redi-Clamp
Gasket Material
Nitrile Rubber
Pipe Size
3 in
Length
9 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24500035009000
Zoro #
G2877497
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3 in
Length
9 in
Fits Outside Dia.
3.50 in
Bolt Size
7/16 in x 4 in
For Pipe Size
3 in
For Maximum Outside Diameter
3 1/2 in
For Minimum Outside Diameter
3 1/2 in
Bolt Diameter
7/16 in
For Minimum Copper Tube Size
2 in
Overall Length
9 in
Bolt Length
4 in
For Maximum Copper Tube Size
3 in

Details

Type
Redi-Clamp
Gasket Material
Nitrile Rubber
Material
Stainless Steel
Item
Repair Clamp
Temp. Range
-20F to 180F
Bolt Material
Steel
Number of Bolts
3
Standards
NSF 61
Max. Pressure (PSI)
150
Outlet Connection
No
Minimum Operating Temperature
-20 Degrees F
Lug Material
Iron
Maximum Vacuum Pressure
10 psi
Maximum Operating Temperature
180 Degrees F
Clamp Material
304 Stainless Steel
Features
Drop-In Bolts, Punctures and Splits in Pipe, Lugs are Epoxy Coated for Corrosion Resistance, Provides 360 Degrees Coverage
Gasket Coverage
Partial Coverage
Maximum Operating Pressure
150 psi
Clamp Material Grade
304

Description

Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 3 in, For Maximum Outside Diameter 3 1/2 in, For Minimum Copper Tube Size 2 in, For Minimum Outside Diameter 3 1/2 in, For Pipe Size 3 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 3, Outlet Connection Type Not Applicable, Overall Length 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.