Repair Clamp, SS, 3 In Pipe, 1 In IP Out

  • Mfr # 2380835012008 IP

  • Zoro # G2457831


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Type
Full Circle
Gasket Material
Nitrile Rubber
Pipe Size
3 in
Length
12 1/2 in
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2380835012008 IP
Zoro #
G2457831
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3 in
Length
12 1/2 in
Fits Outside Dia.
3.46 in to 3.70 in
Outlet Pipe Size
1 in
Bolt Size
5/8 x 6 7/8 in
For Minimum Outside Diameter
3 7/16 in
Overall Length
12.5 in
For Maximum Copper Tube Size
3 in
Bolt Length
6 7/8 in
For Maximum Outside Diameter
3 11/16 in
Bolt Diameter
5/8 in
For Pipe Size
3 in

Details

Type
Full Circle
Gasket Material
Nitrile Rubber
Material
304 Stainless Steel
Item
Repair Clamp
Number of Bolts
5
Bolt Material
Steel
Temp. Range
-20F to 180F
Max. Pressure (PSI)
300
Outlet Connection
Yes
Standards
ANSI A21.11, ASTM A536
For Fluid Type
Acids, Aliphatic Hydrocarbon Fluids, Alkalies, Chemicals, Natural Gas, Oils, Water
Lug Material
Iron
Nut Material
Steel
Maximum Vacuum Pressure
10 psi
Gasket Coverage
Full Coverage
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
-20 Degrees F
Clamp Material
304 Stainless Steel
Maximum Operating Pressure
300 psI
Clamp Material Grade
304
Outlet Connection Type
IP

Description

Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 3 in, For Maximum Outside Diameter 3 11/16 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 3 7/16 in, For Pipe Size 3 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 300 psI, Maximum Vacuum Pressure 10 psi, Number of Bolts 5, Outlet Connection Type IP, Overall Length 12.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.