Shop SMITH-BLAIR
See all product information
Create Account
RepairClamp, 13 1/2"MaxOD, Full Cov, 12.5"L
- Mfr # 238132012009 CC
- Zoro # G2095441
product price:Â
$
608.99
/ea
Free Shipping & Returns
Key Features
Type
Full Circle
Gasket Material
Nitrile Rubber
Pipe Size
12 in
Length
12.5 in
Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 238132012009 CC
- Zoro #
- G2095441
- UPC #
- -
- Country of Origin
- China
- Type
- Full Circle
- Gasket Material
- Nitrile Rubber
- Material
- 304 Stainless Steel
- Item
- Repair Clamp
- Number of Bolts
- 5
- Bolt Material
- Steel
- Max. Pressure (PSI)
- 300
- Temp. Range
- -20F to 180F
- Outlet Connection
- Yes
- Standards
- ANSI A21.11, ASTM A536
- Gasket Coverage
- Full Coverage
- Outlet Connection Type
- CC
- Clamp Material
- Stainless Steel
- Clamp Material Grade
- 304
- Lug Material
- Iron
- Maximum Operating Temperature
- 180 Degrees F
- Maximum Vacuum Pressure
- 10 psi
- Nut Material
- Steel
- For Fluid Type
- Acids, Aliphatic Hydrocarbon Fluids, Alkalies, Chemicals, Natural Gas, Oils, Water
- Maximum Operating Pressure
- 300 psI
- Features
- Minimum Operating Temperature
- -20 Degrees F
- Shell Material
- 304 Stainless Steel
Dimensions
- Pipe Size
- 12 in
- Length
- 12.5 in
- Fits Outside Dia.
- 13.10 in to 13.50 in
- Bolt Size
- 5/8 in X 6 7/8 in
- Outlet Pipe Size
- 1 in
- Overall Length
- 12.5 in
- Bolt Diameter
- 5/8 in
- For Maximum Copper Tube Size
- 12 in
- For Pipe Size
- 12 in
- For Maximum Outside Diameter
- 13 1/2 in
- Bolt Length
- 6 7/8 in
- For Minimum Outside Diameter
- 13 1/8 in
- Wire Rope Length
- 12.5 in
- Fits Chest Size
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 12 in, For Maximum Outside Diameter 13 1/2 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 13 1/8 in, For Pipe Size 12 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 300 psI, Maximum Vacuum Pressure 10 psi, Number of Bolts 5, Outlet Connection Type CC, Overall Length 12.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.