Zoro Homepage

Saddle Clamp, 1 1/2 In, Outlet Pipe 1 In

  • Mfr # 31500019209000

  • Zoro # G3393573


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4 in
Outlet Pipe Size
1 in
Material
Ductile Iron Body
Max. Temp.
180 Degrees F
Standards
ASTM A536, AWWA C800, NSF/ANSI 372, NSF/ANSI 61, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31500019209000
Zoro #
G3393573
UPC #
-
Country of Origin
Germany

Dimensions

Pipe Size
1 1/4 in
Outlet Pipe Size
1 in
Required Hole Size (In.)
1 in
Required Hole Size
1 in
Outlet Thread Size
5/8"-4
For Minimum Pipe Size
1 1/4 in
For Maximum Pipe Size
1 1/2 in
For Minimum Outside Diameter
1 5/8 in
For Maximum Outside Diameter
1 29/32 in

Details

Material
Ductile Iron Body
Max. Temp.
180 Degrees F
Item
Saddle Clamp
Standards
ASTM A536, AWWA C800, NSF/ANSI 372, NSF/ANSI 61, UL Listed
Outlet Connection
1 in CC
Gasket Material
Buna-N
Max. Pressure
300 psi
Type
Stainless Steel Single Strap
Schedule
40
For Material Type
Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel
Nut Material
304 Stainless Steel
Mount Type
Hangers, Sign Mounting Brackets
Minimum Operating Temperature
-20 Degrees F
For Fluid Type
Other Chemicals, Water
Clamp Material
Iron
Maximum Operating Pressure
200 psi
Strap Material
Stainless Steel
Maximum Operating Temperature
180 Degrees F
Bolt Material
Stainless Steel
Number of Straps
1
Clamp Material Finish
Epoxy
Product Type
Clamp
Outlet Connection Type
CC

Description

Saddle Clamp, Bolt Material Stainless Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 1 29/32 in, For Maximum Pipe Size 1 1/2 in, For Minimum Outside Diameter 1 5/8 in, For Minimum Pipe Size 1 1/4 in, Gasket Material Buna-N, Outlet Connection Type CC, Outlet Pipe Size 1 in, For Fluid Type Other Chemicals, Water, For Material Type Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel, Maximum Operating Pressure 200 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.