Zoro Homepage

Saddle Clamp, 3 In, Outlet Pipe 1 1/2 In

  • Mfr # 31500035412000

  • Zoro # G2987643


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3 in
Outlet Pipe Size
1 1/2 in
Material
Ductile Iron Body
Type
Stainless Steel Single Strap
Required Hole Size (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31500035412000
Zoro #
G2987643
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3 in
Outlet Pipe Size
1 1/2 in
Required Hole Size (In.)
1 1/2 in
For Maximum Pipe Size
3 in
Outlet Thread Size
5/8"-4
For Minimum Outside Diameter
2 31/32 in
Required Hole Size
2 in
For Maximum Outside Diameter
3 17/32 in

Details

Material
Ductile Iron Body
Type
Stainless Steel Single Strap
Max. Temp.
180 Degrees F
Standards
ASTM A536, AWWA C800, NSF/ANSI 372, NSF/ANSI 61, UL Listed
Max. Pressure
300 psi
Schedule
40
Gasket Material
Buna-N
Item
Saddle Clamp
Outlet Connection
1 1/2 in NPT
Minimum Operating Temperature
-20 Degrees F
Nut Material
304 Stainless Steel
Clamp Material Finish
Epoxy
Maximum Operating Pressure
200 psi
For Fluid Type
Other Chemicals, Water
Bolt Material
Stainless Steel
Product Type
Clamp
Number of Straps
1
Outlet Connection Type
NPT
Clamp Material
Iron
Maximum Operating Temperature
180 Degrees F
For Material Type
Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel
Mount Type
Hangers, Sign Mounting Brackets
Strap Material
Stainless Steel

Description

Saddle Clamp, Bolt Material Stainless Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 3 17/32 in, For Maximum Pipe Size 3 in, For Minimum Outside Diameter 2 31/32 in, Gasket Material Buna-N, Outlet Connection Type NPT, Outlet Pipe Size 1 1/2 in, For Fluid Type Other Chemicals, Water, For Material Type Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel, Maximum Operating Pressure 200 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.