Saddle Clamp, Double Bale, 1 1/2 In Outlet
Mfr # 31300035412000
Zoro # G0626166
product price: $96.49
/ea
Free Shipping & Returns
Key Features
Pipe Size
3 in
Outlet Pipe Size
1 1/2 in
Material
Ductile Iron Body
Standards
ASTM A108 (C1018) or HSLA (C111), ASTM A536, ASTM B633, AWWA C213, AWWA C800, NSF/ANSI 372, NSF/ANSI 61, UL Listed
Type
Double Bale
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31300035412000
Zoro #
G0626166
UPC #
-
Country of Origin
Germany
Dimensions
Pipe Size
3 in
Outlet Pipe Size
1 1/2 in
Required Hole Size (In.)
1 1/2 in
For Maximum Pipe Size
3 in
For Minimum Outside Diameter
2 31/32 in
For Maximum Outside Diameter
3 17/32 in
Required Hole Size
2 in
Outlet Thread Size
5/8"-4
Description
Saddle Clamp, Bolt Material Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 3 17/32 in, For Maximum Pipe Size 3 in, For Minimum Outside Diameter 2 31/32 in, Gasket Material Buna-N, Outlet Connection Type NPT, Outlet Pipe Size 1 1/2 in, For Fluid Type Other Chemicals, Water, For Material Type Cast Iron, Ductile Iron, Steel, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.