Shop SMITH-BLAIR

SaddleClamp, DI, Clamp-On, 13-1/4"MaxOD

  • Mfr # 31500132008000 IP
  • Zoro # G2370855

product price: 
$
174.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
12 in
Outlet Pipe Size
1 in
Material
Ductile Iron with 304 Stainless Steel Straps
Type
Service Saddle
Temp. Range
-20F to 180F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
31500132008000 IP
Zoro #
G2370855
UPC #
-
Country of Origin
China
Material
Ductile Iron with 304 Stainless Steel Straps
Type
Service Saddle
Temp. Range
-20F to 180F
Max. Pressure (PSI)
300 psi
Bolt Material
Stainless Steel
Gasket Material
NBR
Item
Saddle Clamp
Outlet Connection
1 in NPT
Standards
ASTM A536, AWWA C800, NSF/ANSI 372, NSF/ANSI 61, UL Listed
Number of Bolts
2
Product Type
Saddle Clamp
Maximum Operating Pressure
200 psi
For Material Type
Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel
For Fluid Type
Chemicals
Clamp Material
Ductile Iron
Number of Straps
1
Nut Material
Stainless Steel
Clamp Material Finish
Epoxy
Maximum Operating Temperature
180 Degrees F
Mount Type
Hangers, Sign Mounting Brackets
Strap Material
Stainless Steel
Minimum Operating Temperature
-20 Degrees F
Outlet Connection Type
NPT
Assembly Type
Single-Strap
For Potable Water Use
Yes
Connection Type
Clamp-On

Dimensions

Pipe Size
12 in
Outlet Pipe Size
1 in
Bolt Size
5/8 in
Fits Outside Dia.
12.75 in to 13.20 in
Outlet Thread Size
5/8"-4
For Minimum Outside Diameter
12 3/4 in
For Maximum Outside Diameter
13 1/4 in
For Maximum Pipe Size
12 in
For Minimum Pipe Size
12 in

Description

Saddle Clamp, Bolt Material Stainless Steel, Clamp Material Ductile Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 13 1/4 in, For Maximum Pipe Size 12 in, For Minimum Outside Diameter 12 3/4 in, For Minimum Pipe Size 12 in, Gasket Material NBR, Outlet Connection Type NPT, Outlet Pipe Size 1 in, For Fluid Type Chemicals, For Material Type Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel, Maximum Operating Pressure 200 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.