Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Service Saddle, Iron, 3 In Pipe, 3/4 In Out

  • Mfr # 31500035407000 CC

  • Zoro # G3348116


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3 in
Outlet Pipe Size
3/4 in
Material
Ductile Iron with 304 Stainless Steel Straps
Bolt Material
Stainless Steel
Fits Outside Dia.
2.97 in to 3.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31500035407000 CC
Zoro #
G3348116
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3 in
Outlet Pipe Size
3/4 in
Fits Outside Dia.
2.97 in to 3.54 in
Bolt Size
5/8 in
For Maximum Pipe Size
3 in
For Maximum Outside Diameter
3 17/32 in
For Minimum Outside Diameter
2 31/32 in
Outlet Thread Size
5/8"-4

Details

Material
Ductile Iron with 304 Stainless Steel Straps
Bolt Material
Stainless Steel
Max. Pressure (PSI)
300
Number of Bolts
2
Standards
ASTM A536, AWWA C800, NSF/ANSI 372, NSF/ANSI 61, UL Listed
Item
Single-Strap Service Saddles
Outlet Connection
3/4 in CC
Gasket Material
Buna-N
Temp. Range
-20 to 180 Degrees F
Product Type
Clamp
Clamp Material
Iron
Number of Straps
1
Clamp Material Finish
Epoxy
For Fluid Type
Other Chemicals, Water
Strap Material
Stainless Steel
Minimum Operating Temperature
-20 Degrees F
Outlet Connection Type
CC
Nut Material
304 Stainless Steel
Maximum Operating Pressure
200 psi
For Material Type
Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel
Maximum Operating Temperature
180 Degrees F
Mount Type
Hangers, Sign Mounting Brackets

Description

Single-Strap Service Saddles, Bolt Material Stainless Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 3 17/32 in, For Maximum Pipe Size 3 in, For Minimum Outside Diameter 2 31/32 in, Gasket Material Buna-N, Outlet Connection Type CC, Outlet Pipe Size 3/4 in, For Fluid Type Other Chemicals, Water, For Material Type Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel, Maximum Operating Pressure 200 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.