1" MNPT x 11" TBE Brass Pipe Nipple Sch 40
Mfr # 4385012160
Zoro # G1558973
product price: $25.55
/eaKey Features
Pipe Size - Nominal
1"
Overall Pipe Length
11"
Pipe Type
Seamless
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4385012160
Zoro #
G1558973
UPC #
092201287243
Country of Origin
China
Dimensions
Pipe Size - Nominal
1"
Overall Pipe Length
11"
Pipe Size (Fittings)
1"
Details
Pipe Type
Seamless
Item
Schedule 40 Red Brass Nipple
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
Brass
Pipe Fitting Schedule/Class
Schedule 40
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x MNPT
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.