Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" MNPT x 6 ft. TBE Brass Pipe Nipple Sch 40

  • Mfr # 4385012270

  • Zoro # G1559299


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Overall Pipe Length
6 ft.
Pipe Fitting Schedule/Class
Schedule 40
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
Pipe Size (Fittings)
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4385012270
Zoro #
G1559299
UPC #
092201423023
Country of Origin
China

Dimensions

Overall Pipe Length
6 ft.
Pipe Size (Fittings)
1"

Details

Item
Brass Pipe Nipple
Pipe Fitting Schedule/Class
Schedule 40
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Material (Pipe)
Brass
Pipe Fitting Connection Type
MNPT x MNPT

Description

Nipple,1 In.x72 In.,40,Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.