Zoro Homepage

1/2" MNPT x 9" TBE Brass Pipe Nipple Sch 40

  • Mfr # 4385011340

  • Zoro # G1558492


product price: $11.85
/ea

Key Features

Pipe Size - Nominal
1/2"
Overall Pipe Length
9"
Pipe Type
Seamless
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4385011340
Zoro #
G1558492
UPC #
092201162076
Country of Origin
China

Dimensions

Pipe Size - Nominal
1/2"
Overall Pipe Length
9"
Pipe Size (Fittings)
1/2"

Details

Pipe Type
Seamless
Item
Schedule 40 Red Brass Nipple
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Brass
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Shape
Nipple
Material (Pipe)
Brass

Description

Nipple

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.