
1/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80
Mfr # 4354000500
Zoro # G6788253
product price: $21.15
/eaKey Features
Overall Pipe Length
6"
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4354000500
Zoro #
G6788253
UPC #
-
Country of Origin
China
Dimensions
Overall Pipe Length
6"
Pipe Size (Fittings)
1/4"
Details
Basic Pipe Fitting Shape
Nipple
Item
Nipple
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Schedule/Class
Schedule 80
Manufacture Location
Globally Sourced
Description
Nipple, Manufacture Location Globally Sourced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.