Zoro Homepage

2" MNPT x 30" TBE Brass Pipe Nipple Sch 40

  • Mfr # 4385013420

  • Zoro # G1559877


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
2"
Overall Pipe Length
30"
Pipe Type
Seamless
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4385013420
Zoro #
G1559877
UPC #
092201287779
Country of Origin
China

Dimensions

Pipe Size - Nominal
2"
Overall Pipe Length
30"
Pipe Size (Fittings)
2"

Details

Pipe Type
Seamless
Item
Schedule 40 Red Brass Nipple
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Material
Brass
Pipe Fitting Schedule/Class
Schedule 40

Description

Nipple

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.