Zoro Homepage

3" MNPT x 2-5/8" TBE Brass Pipe Nipple Sch 40

  • Mfr # 4385014000

  • Zoro # G1560102


product price: $43.15
/ea

Key Features

Pipe Size - Nominal
4"
Overall Pipe Length
2-5/8"
Pipe Type
Seamless
Pipe Fitting Schedule/Class
Schedule 40
Specific Pipe Fitting Shape
Nipple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4385014000
Zoro #
G1560102
UPC #
092201288035
Country of Origin
China

Dimensions

Pipe Size - Nominal
4"
Overall Pipe Length
2-5/8"
Pipe Size (Fittings)
3"

Details

Pipe Type
Seamless
Item
Schedule 40 Red Brass Nipple
Pipe Fitting Schedule/Class
Schedule 40
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Shape
Nipple
Material (Pipe)
Brass
Pipe Fitting Material
Brass

Description

Nipple,3 In.x2-5/8,40,Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.