
3" MNPT x MNPT Seamless Black Pipe Nipple Schedule XXH
Mfr # 4354005430
Zoro # G6789951
product price: $311.99
/ea
Free Shipping & Returns
Key Features
Overall Pipe Length
6"
Basic Pipe Fitting Shape
Nipple
Pipe Size (Fittings)
3"
Pipe Fitting Connection Type
MNPT x MNPT
Specific Pipe Fitting Shape
Nipple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4354005430
Zoro #
G6789951
UPC #
-
Country of Origin
China
Dimensions
Overall Pipe Length
6"
Pipe Size (Fittings)
3"
Details
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule XXH
Basic Pipe Fitting Material
Metal
Item
Seamless Black Pipe Nipple
Description
XXH SMLS Nipple,Black,3X6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.