Shop All Black Pipe Fittings
Smith-Cooper
4" Black Threaded Bar Plug
Mfr # 81892728
Zoro # G6776837
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape BAR Plug
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
- Pipe Size (Fittings) 4"
Product Information
- Brand Smith-Cooper
- MFR # 81892728
- Zoro # G6776837
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Details
Description
BAR Plug,Black,150lb,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Flange, Spigot, 1-1/2 in Pipe Size (856-015)
- MILWAUKEE VALVE Gate Valve, Class 150, 3/4 In. (1150 3/4)
- KOHLER RUTLEDGE READYLATCH QC EB TOILET SEAT (4734-RL-0)
- KINGSTON BRASS DTL5303A7 Tub Drain Stopper with Overflow Plate Replacement Trim Kit (DTL5303A7)
- SMITH-COOPER 3" Cross (4316003020)
- SMITH-COOPER 6" x 3" Reducing Coupling (4316001312)
- SMITH-COOPER 3" 45 Degree Street Elbow (4316002520)
- SMITH-COOPER 3" Floor Flange (4316000668)
- SMITH-COOPER 3" x 3/4" Hex Bushing (4316000782)
- SMITH-COOPER 1-1/4" Malleable Iron 90 Degree Elbow Class 300 (4316000460)
- JONES STEPHENS 1/2" 90 Degree Elbow (B2350050)
- Smith-Cooper Fittings